Beli thermometer payung di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ALDO Thermometer Payung
    Mulai

    Rp199.900

    ALDO Thermometer Payung
    atribut:
    • BSPT (inch): 1/2
  2. TECHCROFT Bimetal Dial Thermometer
    Mulai

    Rp3.499.900

    TECHCROFT Bimetal Dial Thermometer
    Deskripsi:
    - Hermetically sealed case to prevent entry of moisture, interior corrosion and coil freeze-up- External adjustment permits zero reset from outside the case- Maxivison dial allows readability from any angle without parallax error Silicone coil dampening (up to 400 Degree F) provides vibration dampening and improves response time- All-welded stainless steel construction- Heavy-Duty glass lens - Thermowells must be used on all pressure or velocity applications, to protect the stem of thermometer from corrosion and physical damage, and to facilitate removal of the thermometer without disturbing the process.
    atribut:
    • Probe Length (mm): 100
    • Dial Diameter (inch): 4
    • Stem Dia x Length: 6mmx100mm
  3. Sense Thermometer Temperature Gauge (Termometer)
    Mulai

    Rp439.900

    Sense Thermometer Temperature Gauge (Termometer)
    atribut:
    • Size (inch): 3
    • Drat (inch): 1/2
    • Stick Length (mm): 85
    • Material: Stainless
    • Type: Umbrella
  4. Sense Thermometer Bimetal Analog
    Mulai

    Rp519.900

    Sense Thermometer Bimetal Analog
    atribut:
    • Size (inch): 4
    • Lever Length (mm): 6
  5. RANSBURG Termometer Bimetal
    Mulai

    Rp379.900

    RANSBURG Termometer Bimetal
    atribut:
    • Diameter (inch): 4
    • Drat (inch): 1/2
    • Connection Type: Bottom
    • Stick Length (cm): 10
    • Material: Stainless Steel
  6. YAMAMOTO KEIKI All SUS Bimetal Thermometer
    Mulai

    Rp2.999.900

    YAMAMOTO KEIKI All SUS Bimetal Thermometer
    atribut:
    • Material: SUS
    • Diameter: 8
  7. RANSBURG Thermometer 3inch (Termometer)
    Mulai

    Rp239.900

    RANSBURG Thermometer 3inch (Termometer)
    atribut:
    • Material: 304 Stainless Steel
    • Accuracy class: ±1.5%
    • Connection Size (inch): 1/2 NPT
    • Dial Size (inch): 3
    • Stick Length (cm): 10
  8. TECHCROFT Alat Pengukur Tekanan GSB63
    52%
    Mulai

    Rp249.900

    TECHCROFT Alat Pengukur Tekanan GSB63
    Deskripsi:
    Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
  9. SHINWA Thermometer Bar Type (Termometer Batang)
    61%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

  10. SK SATO Remote Sensing Dial Thermometer
    62%
    Mulai

    Rp3.399.900

    SK SATO Remote Sensing Dial Thermometer
    atribut:
    • Material: Glass (transparent plate) SUS304 (case, the temperature sensing portion, mounting screws, lead)
    • Type: Liquid-filled
    • Surface Processing: Electrolytic polishing
    • Mounting Screw: PT1/2
    • Number of Mounting Holes: 3
    • Case Diameter (phi mm): 110
    • Lead Wire (m): 3
    • Purpose of Use: Measurement target: Liquid/air.
  11. Thermco Digital Pocket Thermometer
    Mulai

    Rp589.900

    Thermco Digital Pocket Thermometer
    Deskripsi:
    These industrial and laboratory thermometers have a digital display that reduces reading errors and allows for quick at-a-glance checks. Select thermometers include a folding stem, rotating or flat nonrolling display, a reduced-diameter tip for penetration and faster readings, and a backlit LCD display.
    atribut:
    • UNSPSC: 41112213
    • Application: General Purpose; Laboratory
    • Auto Power OFF: Yes
    • Backlit: No
    • Brand: THERMCO
    • Display Type: LCD
    • Folding Stem: No
    • Food Safe: No
    • Includes NIST-Traceable Certificate: Yes
    • Minimum Temperature (°C): -50
    • Minimum Temperature (°F): -58
    • NSF Rated: No
    • Number of Digits: 4
    • Quick Reading: Yes
    • Reduced Tip: Yes
    • Resolution (°C): 0.1
    • Resolution (°F): 0.1
    • Scale Type: Digital
    • Temperature Resolution (°C): 0.1
    • Temperature Resolution (°F): 0.1
    • Waterproof: Yes
  12. Mother Tool Digital Pen Thermometer (Termometer Digital)
    Mulai

    Rp709.900

    Mother Tool Digital Pen Thermometer (Termometer Digital)
    Deskripsi:
    A drip-proof central thermometer.
    atribut:
    • AS ONE Part Number: 64-3728-91
    • Accuracy (°C): ±1°C(-50~150°C)
    • Dimensions, Width W x Height H x Depth D (mm): 280x22x22
    • Feature: Drip-proof
    • Mass (g): About 30
    • Measuring Range (°C): -50~280
    • Mounting Type: Handy type
    • Power Supply: LR44(1.5V)x1
    • Resolution: 0.1 °C (-19.9 ~ 199.9 °C) 1 °C except for the left
    • Sensor Dimensions (mm): DIA3.5x200
    • Temperature Display: Digital
    • Type of thermometer: Pen thermometer
  13. Non Brand Besi UNP
    Mulai

    Rp499.900

    Non Brand Besi UNP
    atribut:
    • Length (mm): 6000
    • Thickness (mm): 4.5
  14. GOSAVE Traffic Cone (Kerucut Lalu Lintas/Safety Cone)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp119.900

    GOSAVE Traffic Cone (Kerucut Lalu Lintas/Safety Cone)
    Deskripsi:
    - 100% soft PVC material- Impact resistance- Solid base (stable)- High visible scotlight- 2pcs injection design- Tie spot
  15. WIKA Dial Thermometer 120°C
    Mulai

    Rp2.899.900

    WIKA Dial Thermometer 120°C
    Deskripsi:
    The WIKA TG53 Bimetal Thermometer operate in situations where severe vibration conditions exist. It has been developed for applications with high vibrations and for temperature measurement in harsh and aggressive environments, to meet the high requirements of the process industries like chemical and petrochemical, oil and gas, power engineering and shipbuilding industries.
    atribut:
    • Maximum Temperature Measurement (°C): 120
    • Product Type: Dial Thermometer
  16. Apollo Tubing-Style Liquid Level Sight Glasses (Katup Jalur Kompreso)
    Mulai

    Rp1.499.900

    Apollo Tubing-Style Liquid Level Sight Glasses (Katup Jalur Kompreso)
    Deskripsi:
    Tube-style sight glasses with check valves monitor and show fluid volume within a container. Their check valves shut off the liquid supply to the sight glass in the event of a break to prevent spills.
    atribut:
    • UNSPSC: 40141616
    • Body Material: Bronze
    • Gauge Glass Diameter (inch): 5/8
    • Vessel-Connection Type: NPT
  17. KENIS Fluororesin Coated Thermometer (Termometer Batang)
    Mulai

    Rp379.900

    KENIS Fluororesin Coated Thermometer (Termometer Batang)
    Deskripsi:
    A rod-shaped thermometer with a transparent coating of fluororesin. Helps with chemical resistance and damage prevention, and prevents the outflow of alcohol.
    atribut:
    • 1 Scale: 1°C
    • Length (mm): 300
  18. Lautan Steel Besi Kanal U
    Mulai

    Rp979.900

    Lautan Steel Besi Kanal U
    atribut:
    • Dimensions (mm): 100x50x5
    • Length (m): 6
    • Thickness (mm): 5
Daftar Harga thermometer payung Terbaru November 2026
ALDO Thermometer PayungRp199.900
TECHCROFT Bimetal Dial ThermometerRp3.499.900
Wipro Thermometer PayungRp169.900
Sense Thermometer Temperature Gauge (Termometer)Rp439.900
Sense Thermometer Bimetal AnalogRp519.900
RANSBURG Termometer BimetalRp379.900
YAMAMOTO KEIKI All SUS Bimetal ThermometerRp2.999.900
RANSBURG Thermometer 3inch (Termometer)Rp239.900
TECHCROFT Alat Pengukur Tekanan GSB63Rp249.900
SHINWA Thermometer Bar Type (Termometer Batang)Rp29.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)